Zoro Homepage

1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Bushing

  • Mfr # 600B113N114012

  • Zoro # G3133024


product price: $11.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 1/2"
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600B113N114012
Zoro #
G3133024
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1/2"
Pipe Size (Fittings)
1-1/4" x 1/2"
Hex Size
45.5 mm
Pipe Size
1-1/4" x 1/2"
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
33.5 mm
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Specific Pipe Fitting Shape
Hex Bushing
Max. Steam Pressure
150 psi
Standards
Meets ANSI Standards B1.20.1 Standards, Class 150
Max. Pressure
300 psi
Fittings Sub-Category
Bushings
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
14
Material Grade
316
Class
Class 150
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Male
For Pipe Schedule
40
Color
Silver
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
300 psi
Includes Seal
No

Description

Hex Reducing Bushing, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Male, NPT, 1 1/4 in, 14, 1/2 in, Female, NPT, 1/2 in, 14, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.