Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 2-1/2" Black Pipe Nipple Sch 40

  • Mfr # 5P702

  • Zoro # G3138755


product price: $2.59
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P702
Zoro #
G3138755
UPC #
190735931646
Country of Origin
China

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2.5 in
Outside Dia.
1 21/32 in
Pipe Size (Fittings)
1-1/4"
Pipe Size (Nominal)
1-1/4"
Wall Thickness
0.125 in
Nominal Pipe Size
1 1/4 in
Overall Length
2 1/2 in
Outside Diameter
1 21/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Item
Black Pipe Nipple
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Standards
ASTM A53, ASTM A733
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
150 psi WSP
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Side A Gender
Male
Maximum Operating Pressure
300 psi @ 150 Degrees F
Thread Type
NPT
Side B Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side B Gender
Male
Fitting Compatibility
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Globally Sourced
Metal Pipe Construction
Welded
Material
Steel
Side A Connection Type
Threaded
Finish/Coating
Black

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.