Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 3" Black Pipe Nipple Sch 160

  • Mfr # 82704

  • Zoro # G1442217


product price: $11.99
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82704
Zoro #
G1442217
UPC #
190735916063
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 in
Outside Dia.
1 21/32 in
Wall Thickness
0.141 in
Pipe Size (Nominal)
1-1/4"
Pipe Size (Fittings)
1-1/4"
Inside Dia.
1 3/8 in
Inside Diameter
1 3/8 in
Nominal Pipe Size
1 1/4 in
Overall Length
3 in
Outside Diameter
1 21/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2555 psi WSP @ 650 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
4852 WSP @ 366 Degrees F
Pipe Fitting Material
Black Steel
Item
Black Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 160
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side B Gender
Male
Side A Thread Type
NPT
Side B Thread Type
NPT
Application
LP Gas, Natural Gas, Oil, Steam
Manufacture Location
Globally Sourced
Thread Type
NPT
Finish/Coating
Black
Side A Gender
Male
Maximum Operating Pressure
2555 psi @ 650 Degrees F
Gravity Flow
No
Maximum Steam Pressure
4852 psi @ 366 Degrees F
Fitting Compatibility
Class 6000
Material
Steel
Schedule
Schedule 160
Side A Connection Type
Threaded

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2555 psi @ 650 Degrees F, Maximum Steam Pressure 4852 psi @ 366 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.