Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 3 ft. Non-Threaded Red Brass Pipe Sch 40

  • Mfr # 466-360LSGR

  • Zoro # G3388244


product price: $120.99
/ea
Sold in multiples of 3 for $362.97
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466-360LSGR
Zoro #
G3388244
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 ft
Outside Dia.
1 2/3 in
Pipe Size (Nominal)
1-1/4"
Pipe Size (Fittings)
1-1/4"
Wall Thickness
0.146 in
Nominal Pipe Size
1 1/4 in
Overall Length
3 ft
Outside Diameter
1 43/64 in
Inside Diameter
1 1/4 in
Thread Size
11-1/2"

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
Red Brass
Item
Red Brass Pipe
Material (Pipe)
Red Brass
Temp. Range
- 20 To 400 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASTM B43
Pressure (PSI)
125
Side B Connection Type
Unthreaded
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Seamless
Maximum Operating Pressure
201 psi @ 450 Degrees F
Thread Configuration
Unthreaded
Resistance Properties
Corrosion-Resistant
Side A Connection Type
Unthreaded
Material Grade
ASTM B43
Material
Red Brass
Gravity Flow
No
Fitting Compatibility
Class 150
Schedule
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Maximum Operating Temperature
400 Degrees F
Maximum Steam Pressure
796 psi @ 300 Degrees F
Side A Gender
Male
Side B Gender
Male
Side B Thread Type
NPT

Description

Pipe, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Polished, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/4 in, Material Brass, Material Grade C23000, Maximum Operating Pressure 201 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 796 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 43/64 in, Overall Length 3 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.