1-1/4" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 40
Mfr # 2484533112
Zoro # G2885123
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2484533112
Zoro #
G2885123
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Outside Diameter
1 in
Overall Length
4 in
Description
The ZORO SELECT - 2484533112 is a stainless steel swage nipple designed as a short, solid pipe adapter with male threads of two different diameters. It connects pipes or fittings of specified sizes and configurations.
Key Features:
- Material Grade: 304/304L stainless steel, providing corrosion resistance and durability.
- Max. Pressure: up to 3,000 psi @ 100°F.
- Overall Length: 4 inches.
- Fitting Side A Nominal Pipe Size: 1 1/4 in, with an outside diameter of 1 5/8 in.
- Fitting Side B Nominal Pipe Size: 3/4 in, with an outside diameter of 1 in.
- Fitting Shape: Swage nipple, a short adapter with straight reduction.
- Fitting Connection Type: Plain on both ends (accepts compatible pipe connections).
- Standards: ASTM A403 WP304/L-S, MSS SP-95-2006.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.