1-1/4" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 2484533318

  • Zoro # G2885458


product price:  $98.89
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2484533318
Zoro #
G2885458
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 3/4"
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Outside Diameter
1 in
Overall Length
4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Number of Holes
0
Pipe Fitting Schedule/Class
Schedule 40
Application
Natural Gas, Non-Potable Water, Oil
Material Grade
316/316L
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
18
Fitting Side B Type
Threaded
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Color
Silver
Includes Seal
No
Maximum Operating Pressure
3000 psi
Fitting Side A Type
Threaded

Description

The ZORO SELECT 2484533318 is a stainless steel swage nipple designed to connect pipes or fittings of dissimilar sizes with male threads of different diameters, providing a straight reduction. Material: 316/316L stainless steel. Maximum operating pressure: 3000 psi. Applications: Natural Gas, Non-Potable Water, Oil.

Key Features:

  • Material: 316/316L stainless steel for corrosion resistance and strength
  • Overall Length: 4 in
  • Application: Natural Gas, Non-Potable Water, Oil
  • Item Type: Stainless Steel Swage Nipple
  • Fitting Connection Type: Threaded on both ends
  • Fitting Side A Nominal Pipe Size: 1 1/4 in
  • Fitting Side A Outside Diameter: 1 5/8 in
  • Fitting Side A Pipe Threading: 18 TPI
  • Fitting Side A Type: Threaded
  • Fitting Side B Nominal Pipe Size: 3/4 in
  • Fitting Side B Outside Diameter: 1 in
  • Fitting Side B Pipe Threading: 18 TPI
  • Fitting Side B Type: Threaded
  • Fittings Sub-Category: Nipples
  • Fitting Schedule/Class: Schedule 40
  • Max. Pressure: 3000 psi @ 100°F
  • Maximum Operating Pressure: 3000 psi
  • Standards: ASTM A403 WP316/L-S, MSS SP-95-2006
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Number of Holes: 0

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.