Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 4-1/2" Black Pipe Nipple Sch 80

  • Mfr # 1LMN3

  • Zoro # G0612972


product price: $6.15
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
4.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LMN3
Zoro #
G0612972
UPC #
190735908617
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
4.5 in
Wall Thickness
0.188 in
Outside Dia.
1 21/32 in
Pipe Size (Fittings)
1-1/4"
Nominal Pipe Size
1 1/4 in
Overall Length
4 1/2 in
Outside Diameter
1 21/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Item
Black Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Metal Detectable
Yes
Max. Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side B Gender
Male
Side A Gender
Male
Finish/Coating
Black
Side B Thread Type
NPT
Schedule
Schedule 80
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Thread Type
NPT
Side A Thread Type
NPT
Material
Steel
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Fitting Compatibility
Schedule 80

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.