Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 4" Black Pipe Nipple Sch 80, Wall Thickness: 3/16 in

  • Mfr # 40706

  • Zoro # G2510532


product price: $6.39
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40706
Zoro #
G2510532
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
4 in
Outside Dia.
1 11/16 in
Pipe Size (Fittings)
1-1/4"
Inside Dia.
1 1/4 in
Wall Thickness
0.188 in
Overall Length
4 in
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 11/16 in
Inside Diameter
1 1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1980 psi @ 650 Degrees F
Seamless/Welded
Welded
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Max. Steam Pressure
1980 psi @ 650 Degrees F
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Item
Black Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM A53 Type E Grade B
Material
Steel
Thread Type
NPT
Maximum Steam Pressure
1980 psi @ 650 Degrees F
Side A Thread Type
NPT
Side A Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
1980 psi @ 650 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade B
Gravity Flow
No
Manufacture Location
Globally Sourced
Side A Gender
Male
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Class 300
Finish/Coating
Black
Side B Gender
Male
Schedule
Schedule 80
Side B Connection Type
Threaded
Maximum Operating Temperature
600 Degrees F
Side B Thread Type
NPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1980 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1980 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.