1 1/8 U S S Flat Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 112WUSS

  • Zoro # G322725473


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2-3/4 in
Maximum Thickness
11/64 in
Inside Diameter
1-1/4 in
Finish
Zinc Plated
Thickness Tolerance
=+/-0.028
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112WUSS
Zoro #
G322725473
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
2-3/4 in
Maximum Thickness
11/64 in
Inside Diameter
1-1/4 in
For Screw Size
1-1/8 in
Minimum Thickness
0.164 in

Details

Finish
Zinc Plated
Thickness Tolerance
=+/-0.028
System of Measurement
Inch
Material
Steel
Standards
ASME B18.12.1-2009
Item
Flat Washer

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.