1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-239

  • Zoro # G2482496


product price:  $85.79
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1 3/4 in
Wall Thickness
0.035"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
1.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-239
Zoro #
G2482496
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1 3/4 in
Wall Thickness
0.035"
Tube Length
6 ft.
Inside Diameter
1.68 in
Inside Dia.
1.68"
Outside Dia. Tolerance
+0.020 in /-0.020 in
Outside Dia.
1-3/4"
Outside Diameter Tolerance
+/-0.02 in
Overall Length
6 ft

Details

Tube Material
304 Stainless Steel
Type
Welded
Standards
ASTM A249, ASTM A269
Temp. Range
-423 Degrees to 1500 Degrees F
Max. Pressure
671 psi @ 72 Degrees F
Item
Tubing
Material Grade
304
Material
304 Stainless Steel
Temper
Annealed
Cleaned and Capped
No
Maximum Operating Temperature
1,500 Degrees F
Weight per Foot
0.641 lb/ft
Fabrication
Welded
Minimum Operating Temperature
-423 Degrees F
Tube Form
Straight
Resistance Properties
Corrosion Resistant
Maximum Operating Pressure
671 psi @ 72 Degrees F
Features
Formability and Ductility
System of Measurement
Inch

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 1.68 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 671 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A249, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.