Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall

  • Mfr # TEE451

  • Zoro # G3661707


product price: $32.19
/ea

Key Features

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
Fits Tube Size
1 3/8 in
For Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEE451
Zoro #
G3661707
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
1 3/8 in
Wall Thickness - Insulation
2 in
Wall Thickness
2 in
Inside Diameter
1 3/8 in

Details

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
Tee
Item
Pipe Fitting Insulation
Temp. Range
0 Degrees to 450 Degrees F
Color
White
For Fitting Type
Tee
Insulation Approx. R Value
10.0
Insulation Nominal I.D.
1 3/8 in
Standards
ASTM C408, ASTM C547
For Tube O.D.
1-3/8"
Approx. R Value
10
Material
Fiberglass
For Tube I.D.
1 1/4 in
Pipe Insulation Item
Pipe Fitting Insulation
For Use On
Piping
R Value
10
Installation Style
Slit
Form
Tee
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
450 Degrees F
Facing Material
PVC Jacket

Description

Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 3/8 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Tube Outside Diameter 1 3/8 in, Standards ASTM C408, ASTM C547, ASTM E84, Outside Diameter 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.