1-3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

  • Mfr # 5LVT7

  • Zoro # G2597481


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1 3/8 in
Wall Thickness
0.049"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
1.277 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LVT7
Zoro #
G2597481
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 3/8 in
Wall Thickness
0.049"
Tube Length
6 ft.
Inside Diameter
1.277 in
Outside Dia. Tolerance
+/-0.010 in
Inside Dia.
1.277"
Outside Dia.
1-3/8"
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.010 in

Details

Tube Material
316 Stainless Steel
Type
Seamless
Max. Pressure
1199 psi @ 72 Degrees F
Item
Seamless Tubing
Standards
ASTM A269
Temp. Range
-325 Degrees to 1500 Degrees F
For Environment
Marine
Tube Form
Straight
Market
Industrial
Cleaned and Capped
No
Maximum Operating Pressure
1,199 psi @ 72 Degrees F
Industry Application
Chemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile
Resistance Properties
Corrosion Resistant, Pitting Resistant
Material Grade
316
Material
316 Stainless Steel
Minimum Operating Temperature
-325 Degrees F
Fabrication
Seamless
Maximum Operating Temperature
1,500 Degrees F
System of Measurement
Inch
Temper
Annealed

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.277 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 1,199 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1 3/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.