Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall

  • Mfr # TEE435

  • Zoro # G3601184


product price: $23.29
/ea

Key Features

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
Fits Tube Size
1 5/8 in
For Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEE435
Zoro #
G3601184
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
1 5/8 in
Wall Thickness - Insulation
1 in
Wall Thickness
1 in
Inside Diameter
1 5/8 in

Details

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
Tee
Item
Pipe Fitting Insulation
For Fitting Type
Tee
Pipe Insulation Item
Pipe Fitting Insulation
For Use On
Piping
For Tube I.D.
1 1/2 in
Insulation Nominal I.D.
1 5/8 in
Approx. R Value
5
Temp. Range
0 Degrees to 450 Degrees F
For Tube O.D.
1-5/8"
Standards
ASTM C392, ASTM C547
Material
Fiberglass
Insulation Approx. R Value
5.0
Color
White
R Value
5
Installation Style
Slit
Facing Material
PVC Jacket
Maximum Operating Temperature
450 Degrees F
Form
Tee
Minimum Operating Temperature
0 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 5/8 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 1 5/8 in, Standards ASTM C392, ASTM C547, ASTM E84, Outside Diameter 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.