Shop ZORO SELECT
See all product information
Create Account
1-5/8 in, Not Applicable Drive, Not Applicable Head Machine Screw, Plain Steel, 100 PK
- Mfr # DPBFI0-60162P-100T
- Zoro # G3780215
product price:Â
$
6.89
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$13.78
Key Features
Thread Size
#6
Fastener Length
1-5/8 in
Material
Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPBFI0-60162P-100T
- Zoro #
- G3780215
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #6
- Fastener Length
- 1-5/8 in
Details
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
- System of Measurement
- Inch
- Type
- Machine Screw
Description
Machine Screws, Head Type Not Applicable, Material Not Applicable, Finish Not Applicable, Drive Not Applicable, Thread Size Not Applicable, Fastener Length Not Applicable, Drive Size Not Applicable, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Maximum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.