1 5/8 U S S Flat Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 162WUSS
Zoro # G222725535
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
3/16 in
Inside Diameter
1-3/4 in
Outside Diameter
3-3/4 in
Standards
ASME B18.12.1-2009
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
162WUSS
Zoro #
G222725535
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Thickness
3/16 in
Inside Diameter
1-3/4 in
For Screw Size
1-5/8 in
Outside Diameter
3-3/4 in
Minimum Thickness
0.183 in
Details
Standards
ASME B18.12.1-2009
Finish
Zinc Plated
Item
Flat Washer
Material
Steel
Thickness Tolerance
=+/-0.030
System of Measurement
Inch
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.