Zoro Homepage

#1-64 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK

  • Mfr # U51050.007.0012

  • Zoro # G5825014


product price: $5.29
/pk 100, $0.05/ea

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/16 in
Tensile Strength
85,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51050.007.0012
Zoro #
G5825014
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#1-64
Screw Length
1/8 in
Drive Size
1/16 in
Head Height
0.073 in
Vented Hole Size
Not Vented
Thread Length
1/8 in
Min. Thread Length
1/8 in
Minimum Thread Length
1/8 in
Head Diameter
0.118 in
Dia./Thread Size
#1-64
Length
1/8 in
Head Dia.
0.118 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
- 58 Degrees F to 302 Degrees F
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Color
Silver
Includes Washer
No
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Finish Type
Plain
Sealing Gasket
No
Head Texture
Smooth
Non-Marring Tip
No
Minimum Temperature
-58 Degrees F
Seal Material
None
Material Quality Standards
ASTM F788
Manufacturer Location
Globally Sourced
Material Type
Stainless Steel
Fastener Industry Standards
ASME B18.3
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
85,000 psi
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #1-64, Minimum Thread Length 1/8 in, Fastener Length 1/8 in, Head Height 0.073 in, Head Diameter 0.118 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products