#1-64 x 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-1c-50
Zoro # G416461935
product price: $6.89
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.78
Key Features
Phillips Drive
Pan Head
Maximum Head Width
9/64 in
Material
Stainless Steel
Thread Type
Coarse
Thread Size
#1-64
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-1c-50
Zoro #
G416461935
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
9/64 in
Fastener Length
1/2 in
Thread Size
#1-64
Maximum Head Height
3/64 in
Overall Length
1/2 in
Screw Size
#1-64
Drive Size
#0
Details
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Finish
Passivated
Head Type
Pan
Material Grade/Class
18-8
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #1-64, Fastener Length 1/2 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.