Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#1-64 x 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-1c-25

  • Zoro # G716461987


product price: $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Thread Size
#1-64
Maximum Head Height
3/64 in
Maximum Head Width
9/64 in
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-1c-25
Zoro #
G716461987
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#1-64
Maximum Head Height
3/64 in
Maximum Head Width
9/64 in
Overall Length
1/4 in
Screw Size
#1-64
Drive Size
#0
Fastener Length
1/4 in

Details

Thread Style
Fully Threaded
Drive
Phillips
Item
Machine Screw
System of Measurement
Inch
Tensile Strength
70,000 psi
Head Type
Pan
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #1-64, Fastener Length 1/4 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products