#1-64 x 1/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-sfm-1c-12

  • Zoro # G916464825


product price:  $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45

Key Features

Flat Head
Slotted Drive
Thread Style
Fully Threaded
Maximum Head Width
9/64 in
Thread Type
Coarse
Overall Length
1/8 in
Screw Size
#1-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sfm-1c-12
Zoro #
G916464825
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/8 in
Maximum Head Width
9/64 in
Overall Length
1/8 in
Screw Size
#1-64
Maximum Head Height
1/32 in
Thread Size
#1-64

Details

Thread Style
Fully Threaded
Head Type
Flat
Thread Type
Coarse
Drive
Slotted
Item
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Finish
Passivated
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-64, Fastener Length 1/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.