1"-72, Machine Screw Nut, Zinc Plated, Steel, 0.043 to 0.050 in Ht, 10000 PK

  • Mfr # 01FNH

  • Zoro # G8556084


product price:  $216.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Hex Height
0.043 to 0.050 in
Hex Width
5/32 in
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01FNH
Zoro #
G8556084
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-72
Hex Height
0.043 to 0.050 in
Hex Width
5/32 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Metric Fine

Description

Machine Screws,1-72X5/32X3/64,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.