#1-72 x 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-1f-50

  • Zoro # G316461998


product price:  $6.79
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.58

Key Features

Round Head
Phillips Drive
Type
Machine Screw
Thread Size
#1-72
Thread Type
Fine
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-prm-1f-50
Zoro #
G316461998
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#1-72
Fastener Length
1/2 in
Screw Size
#1-72
Drive Size
#0
Maximum Head Height
1/16 in
Overall Length
1/2 in
Maximum Head Width
9/64 in

Details

Type
Machine Screw
Thread Type
Fine
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Head Type
Round
Item
Machine Screw
Material
Stainless Steel
Drive
Phillips
Finish
Passivated

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #1-72, Fastener Length 1/2 in, Drive Size #0, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products