#1-72 x 1/2 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-slm-1f-50

  • Zoro # G516463181


product price:  $4.19
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.57

Key Features

Slotted Drive
Fillister Head
System of Measurement
Inch
Thread Size
#1-72
Tensile Strength
70,000 psi
Screw Size
#1-72
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-slm-1f-50
Zoro #
G516463181
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#1-72
Screw Size
#1-72
Maximum Head Height
1/16 in
Overall Length
1/2 in
Maximum Head Width
1/8 in
Fastener Length
1/2 in

Details

System of Measurement
Inch
Drive
Slotted
Head Type
Fillister
Tensile Strength
70,000 psi
Item
Machine Screw
Finish
Passivated
Thread Type
Fine
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-72, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/8 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products