#1-72 x 1/4 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-1f-25

  • Zoro # G116461648


product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58

Key Features

Phillips Drive
Round Head
Maximum Head Height
1/16 in
Maximum Head Width
9/64 in
Drive Size
#0
Tensile Strength
100,000 psi
Screw Size
#1-72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-1f-25
Zoro #
G116461648
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Maximum Head Width
9/64 in
Drive Size
#0
Screw Size
#1-72
Overall Length
1/4 in
Thread Size
#1-72
Fastener Length
1/4 in

Details

Tensile Strength
100,000 psi
Material
Stainless Steel
Finish
Passivated
Drive
Phillips
Head Type
Round
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Item
Machine Screw
Thread Type
Fine

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #1-72, Fastener Length 1/4 in, Drive Size #0, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.