#1-72 x 1/8 in Slotted Round Machine Screw, Brass, 10 PK
Mfr # 7-srm-1f-12
Zoro # G516466120
product price: $1.69
/pk 10, $0.17/ea
Sold in multiples of 6 for $10.14
Key Features
Slotted Drive
Round Head
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Fine
Overall Length
1/8 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-1f-12
Zoro #
G516466120
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/8 in
Overall Length
1/8 in
Thread Size
#1-72
Maximum Head Width
1/8 in
Screw Size
#1-72
Maximum Head Height
1/16 in
Details
Drive
Slotted
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Fine
Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Material
Brass
Item
Machine Screw
Head Type
Round
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #1-72, Fastener Length 1/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/8 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.