Zoro Homepage

1" Butt Weld 304L SS Stub End Type A Sch 40

  • Mfr # 4381023820

  • Zoro # G3115926


product price: $52.69
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
End
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381023820
Zoro #
G3115926
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Overall Length
2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 5/16 in

Description

Stub End Type A, Stainless Steel, 304L, For Pipe Schedule 40, 1 in, Butt Weld, 1 5/16 in, 1 in, Butt Weld, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.