1" Butt Weld T304 SS Dome Cap
Mfr # E16W1.0
Zoro # G3895001
product price: $29.99
/eaKey Features
Specific Fitting Shape
Dome Cap
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
1 in
Overall Length
3/8 in
Pipe Fitting Connection Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16W1.0
Zoro #
G3895001
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
1 in
Overall Length
3/8 in
Wall Thickness
0.065 in
Fitting Tube Size Outside Diameter
1 in
Fitting Wall Thickness
0.065 in
Details
Item
Sanitary Fitting Cap
Specific Fitting Shape
Dome Cap
Surface Finish
180 Grit ID/150 Grit OD
Pipe Fitting Connection Type
Butt Weld
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Butt Weld
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Fitting Material
Stainless Steel
Fitting Shape
Cap
Exterior Finish
32 RA
Application
Animal Food, Dairy, Food Process, Personal Care
Interior Finish
32 RA
Material Grade
304
For Media Type
Beverages
Description
Sanitary Fitting Cap, Application Animal Food, Dairy, Food Process, Personal Care, Fitting Connection Type Butt Weld, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 3/8 in, Specific Fitting Shape Dome Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.