Zoro Homepage

1" Butt Weld T304 SS Long Tangent 45 Degree Elbow

  • Mfr # V2KS1.0

  • Zoro # G4074621


product price: $13.49
/ea

Key Features

Specific Fitting Shape
Long Tangent 45 Degrees Elbow
Surface Finish
Unpolished
Pipe Fitting Connection Type
Butt Weld
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2KS1.0
Zoro #
G4074621
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1 in
Wall Thickness
0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in
Center-to-End 2 Length
1 3/16 in
Fitting Side 2 Tube Outer Diameter
1 in
Center-to-End 1 Length
1 3/16 in
Fitting Side 1 Tube Outer Diameter
1 in

Description

Sanitary Fitting Elbow, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Long Tangent 45 Degrees Elbow, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.