Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Butt Weld T316L SS Long Tee

  • Mfr # V7W-6L1.0

  • Zoro # G4086677


product price: $22.59
/ea

Key Features

Specific Fitting Shape
Tee
Surface Finish
Unpolished
Overall Length
3 3/4 in
Wall Thickness
0.065 in
Specific Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7W-6L1.0
Zoro #
G4086677
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1 in
Overall Length
3 3/4 in
Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side C Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Wall Thickness
0.065 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 3 Tube Outer Diameter
1 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Tee
Surface Finish
Unpolished
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Butt Weld
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Butt Weld
Tube Fitting Material
T316L Stainless Steel
Basic Pipe Fitting Shape
Tee
Fitting Shape
Extended Tee
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Butt Weld
Exterior Finish
Unpolished
Interior Finish
Unpolished
Fitting Side C Connection Type
Butt Weld
Fitting Side B Connection Type
Butt Weld
Material Grade
316L
Application
Industrial
Standards
ASME, FISA, FPSA, ISPE, WCMA
Fitting Side 2 Connection Type
Butt Weld
Fitting Side 1 Connection Type
Butt Weld
Series
V7W
Fitting Side 3 Connection Type
Butt Weld

Description

Sanitary Tee Fitting, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/4 in, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.