Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Clamp T304 SS 45 Degree Elbow

  • Mfr # EG2K1.0

  • Zoro # G3981564


product price: $33.99
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Surface Finish
180 Grit ID/150 Grit OD
Wall Thickness
0.065 in
Fitting Connection Type
Clamp
Pipe Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG2K1.0
Zoro #
G3981564
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1 in
Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Surface Finish
180 Grit ID/150 Grit OD
Fitting Connection Type
Clamp
Pipe Fitting Connection Type
Clamp
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
45 Degrees Elbow
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Shape
Elbow
Fitting Side B Connection Type
Clamp
Interior Finish
32 RA
Material Grade
304
Fitting Side A Connection Type
Clamp
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Fitting Shape
45 Degrees Elbow
Application
Animal Food, Dairy, Personal Care
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Fitting Side 2 Connection Type
Clamp
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Fitting Elbow, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.