Zoro Homepage

1" Clamp T316L SS Heavy Wall Tank Ferrule

  • Mfr # EG14W-6L1.0

  • Zoro # G4053962


product price: $16.15
/ea

Key Features

Specific Fitting Shape
Tank Welding Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Overall Length
1 5/8 in
Pipe Fitting Connection Type
Clamp
Wall Thickness
0.145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG14W-6L1.0
Zoro #
G4053962
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1 in
Overall Length
1 5/8 in
Wall Thickness
0.145 in
Compatible Tube Wall Thickness
0.145 in
Fitting Side B Outside Diameter
1 5/32 in
Fitting Side A Inside Diameter
7/8 in
Compatible Tube Outer Diameter
1 in
Fitting Side A Outside Diameter
1 5/32 in
Fitting Side 2 Outside Diameter
1 5/32 in
Fitting Side 1 Inside Diameter
7/8 in
Fitting Side 1 Outside Diameter
1 5/32 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Tank Welding Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Pipe Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Ferrule
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp
Interior Finish
32 RA
Fitting Shape
Welding Ferrule
Exterior Finish
32 RA
Standards
3A
Compatible Fitting Connection Type
Clamp
Material Grade
316L
Fitting Material
Stainless Steel
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 5/32 in, Fitting Side B Outside Diameter 1 5/32 in, Overall Length 1 5/8 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.145 in, Fitting Side A Inside Diameter 7/8 in, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.