Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 70A

  • Mfr # BULK-RS-H70-990

  • Zoro # G3228522


product price: $56.69
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H70-990
Zoro #
G3228522
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
6 in
Rubber Length
3 ft
Width
6"
Thickness
1"
Length
36"
Overall Thickness
1 in
Overall Width
6 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 707
Grade
Standard
Color
Black
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Type
Commercial Grade
Application
Oil Resistant
Tensile Strength
1,000 psi
Texture
Smooth
Tear Strength
20 N/mm
Weather Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Compression Set
33 %
Chemical Resistance
Fair
Thickness Tolerance
+/-0.061 in
Density
1.5 g/cc
Shape
Strip
Abrasion Resistance
Good
Adhesive Type
Plain Backing

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.061 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.