Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Fiberglass Tee Pipe Fitting Insulation, 2" Wall

  • Mfr # TEE423

  • Zoro # G3725732


product price: $34.29
/ea

Key Features

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
Tee
Wall Thickness - Insulation
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEE423
Zoro #
G3725732
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
2 in
Wall Thickness
2 in
Fits Pipe Size - Pipe Insulation
1 in
For Iron Pipe Size
1"
Fits Pipe Size
1 in
Inside Diameter
1 in
For Pipe Size
1 in

Details

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
Tee
Item
Pipe Fitting Insulation
For Use On
Piping
Insulation Nominal I.D.
1 in
Standards
ASTM C380, ASTM C547
Temp. Range
0 Degrees to 450 Degrees F
For Fitting Type
Tee
Color
White
Material
Fiberglass
Insulation Approx. R Value
10.0
Approx. R Value
10
Pipe Insulation Item
Pipe Fitting Insulation
R Value
10
Installation Style
Slit
Minimum Operating Temperature
0 Degrees F
Form
Tee
Maximum Operating Temperature
450 Degrees F
Facing Material
PVC Jacket

Description

Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 1 in, Standards ASTM C380, ASTM C547, ASTM E84, Outside Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.