Zoro Homepage

1" FNPT 316/316L SS Coupling

  • Mfr # 2000300718

  • Zoro # G8223476


product price: $27.69
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
1"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000300718
Zoro #
G8223476
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Tube Size
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 3/8 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side A Outside Diameter
1 3/4 in

Description

Coupling, Stainless Steel, 316/316L, Class Class 3000, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.