Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT 316/316L SS Threaded Outlet

  • Mfr # 200790350218

  • Zoro # G8143466


product price: $35.15
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
1"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200790350218
Zoro #
G8143466
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Tube Size
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 1/16 in

Details

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Threaded Outlet
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Threadolets
Pipe Fitting Schedule/Class
Class 3000
Standards
ASTM A182/ASME SA182MSS SP-97, ASME B31.1, ASME B16.11, ASME B16.9
Specific Pipe Fitting Shape
Threadolet
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Material Grade
316/316L
Class
Class 3000
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Includes Seal
No

Description

Outlet, Stainless Steel, 316/316L, Class Class 3000, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 in, Female, NPT, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.