Zoro Homepage

1" FNPT Brass Ball Valve Inline

  • Mfr # 6GD10

  • Zoro # G1040724


product price: $34.39
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GD10
Zoro #
G1040724
UPC #
190735541371
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
2.89 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Handle Height
2.68 in
Handle Length
4.92 in
Connection Size - Side 2
1 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Max. Pressure
300 PSI CWP
Ball Valve Product Group
Manual
Stem Type
1-Piece Stem
Temp. Range
-40 Degrees to 350 Degrees F
Seat Material
PTFE
Handle Material
Carbon Steel
Features
Auto Drain
Stem Material
Brass
Body Material
Brass
Seal Material
PTFE
Type
Two Piece, Auto Drain
Coefficient of Volume (Cv)
51.55
Vented Ball Valve
Vented
Connection Type - Side 1
NPT
Color - Valve Body
Brass
Color - Valve Handle
Blue
Operating Temperature - Maximum
350 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29.9 in Hg
Handle - Locking
Locking
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-40 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.