Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Galvanized 90 Degree Elbow

  • Mfr # 1MPC7

  • Zoro # G2257857


product price: $25.19
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MPC7
Zoro #
G2257857
UPC #
190735923719
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side B Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in

Details

Item
Elbow, 90 Degrees
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Pipe Fitting Material
Galvanized Forged Steel
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
Class
Class 3000
Finish/Coating
Galvanized
Color
Silver
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2

Description

90 Degrees Elbow, Forged Steel, Galvanized, Class Class 3000, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.