Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT SS 45 Degree Elbow

  • Mfr # 4307001262

  • Zoro # G1436032


product price: $39.15
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001262
Zoro #
G1436032
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Outside Dia.
2-3/16"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Outside Diameter
2 3/16 in
Overall Length
2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2810 psi@350 Degrees F
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
45 Degrees Elbow
Class
Class 3000
Fitting Side B Gender
Female
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female
Includes Seal
No
For Pipe Schedule
160
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Material Grade
316
Color
Silver
Includes Pre-Applied Thread Sealant
No

Description

45 Degrees Elbow, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1 in, Female, NPT, 2 3/16 in, 1 in, Female, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.