Zoro Homepage

1" FNPT SS Cross

  • Mfr # 4381037850

  • Zoro # G3149185


product price: $28.19
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381037850
Zoro #
G3149185
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Outside Dia.
1-51/64"
Pipe Size
1"
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
2 in
Fitting Side D Nominal Pipe Size
1 in
Overall Length
2 7/8 in

Description

Cross, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 2 in, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.