Zoro Homepage

1" FNPT SS Threaded Flange

  • Mfr # 4381001020

  • Zoro # G0850157


product price: $43.69
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381001020
Zoro #
G0850157
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size
1"
Outside Dia.
4-1/4"
Pipe Size (Fittings)
1"
Thread Size
1"
Flange Outside Diameter
4 1/4 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Max. Pressure
150 psi
Number of Holes
4
Specific Pipe Fitting Shape
Flange
Fittings Sub-Category
Flanges
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
FNPT
Standards
ANSI B16.5; ASTM A182
Temp. Range
-60 Degrees to 450 Degrees F
Material Grade
304
Connection Surface
Raised Face
Color
Silver
Maximum Operating Pressure
150 psi
Class
Class 150
Number of Bolt Holes
4
Type
Class 150

Description

Floor Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x FNPT, 4 1/4 in Flange Outside Diameter, Stainless Steel, 304, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.