Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSTW-100

  • Zoro # G4977411


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSTW-100
Zoro #
G4977411
UPC #
00190735463307
Country of Origin
China

Dimensions

Pipe Size
1 in
Outlet Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Outlet Connection Size - Side 1
1 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Temp. Range
-20 Degrees to 450 Degrees F
Stem Material
Stainless Steel
Handle Type
Lever
Standards
ASTM A351, MSS SP-110
Ball Valve Product Group
Manual
Body Material
Stainless Steel
Stem Type
Blowout Proof
Seat Material
RPTFE
Max. Pressure
1,000 PSI CWP
Handle Material
304 Stainless Steel
Seal Material
RPTFE
Type
Two Piece
Outlet Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Side
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
43
Vented Ball Valve
Non-Vented
Color - Valve Handle
Black
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Gender - Side 2
Female
Outlet Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Flow Pattern
L Flow
Vacuum Service Rating
29.9 in Hg
Handle - Locking
Locking
Outlet Connection Type - Side 1
NPT
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.