Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSV-100NLH

  • Zoro # G4448787


product price: $67.19
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSV-100NLH
Zoro #
G4448787
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
6.77 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
Panel Mount
Seat Material
PTFE
Stem Material
316 Stainless Steel
Temp. Range
0 Degrees to 400 Degrees F
Stem Type
Blowout Proof
Handle Material
304 Stainless Steel
Body Material
Stainless Steel
Standards
ANSI B1.20.3
Handle Type
Lever
Max. Pressure
2,000 PSI CWP
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Panel Mount
Handle - Locking
Non-Locking
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Steam
150 PSI WSP
3-A Standard Compliance
Not Rated
Color - Valve Handle
Blue
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
51.55
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
29.9 in Hg
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.