Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FSW 304/304L SS Tee

  • Mfr # 2001300212

  • Zoro # G8449594


product price: $55.99
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Tee
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
1"
Fitting Connection Type
FSW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001300212
Zoro #
G8449594
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Tube Size
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side C Outside Diameter
1 3/4 in
Fitting Side B Outside Diameter
1 3/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Couplings
Standards
ASTM A182/ASME SA182, ASME B16.11
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Gender
Female
Fitting Side C Type
Socket
Fitting Side B Type
Socket
Material Grade
304/304L
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Includes Seal
No
Class
Class 3000
Color
Silver
Maximum Operating Pressure
2,570 psi @ 100 Degrees F
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Finish/Coating
Electro Polished

Description

Tee, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 1 in, Female, Socket, 1 3/4 in, 1 in, Female, Socket, 1 3/4 in, 1 in, Female, Socket, 1 3/4 in, 2,570 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.