Zoro Homepage

1 in 316/316L Stainless Steel 90° Elbow, Female Socket Weld, Class 3000, Electro Polished

  • Mfr # 2001300118

  • Zoro # G8041975


product price: $52.99
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
1"
Fitting Connection Type
FSW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001300118
Zoro #
G8041975
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Tube Size
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 3/4 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A182/ASME SA182, ASME B16.11
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Finish/Coating
Electro Polished
Class
Class 3000
Includes Seal
No
Fitting Side A Type
Socket
Material Grade
316/316L
Fitting Side B Gender
Female
Color
Silver
Fitting Side B Type
Socket
Maximum Operating Pressure
3,000 psi @ 100 Degrees F

Description

The ZORO SELECT 2001300118 is a stainless steel 90-degree elbow fitting designed to connect two pipes at a right angle, creating a change in flow direction. With a pressure rating of up to 3000 psi at 100°F, it provides corrosion resistance and durability defined by 316/316L stainless steel material specifications. It can connect pipes with a nominal size of 1 inch using socket weld (FSW) connections.

Key Features:

  • Material: 316/316L stainless steel for corrosion resistance and strength
  • Pressure rating: 3000 psi @ 100°F
  • Connection Type: FSW (Socket Weld)
  • Fitting Schedule/Class: Class 3000 for pressure compatibility
  • End Gender and Size: Female, 1 inch nominal pipe size
  • Outside Diameter: 1 3/4 inches at connections
  • Fitting Sub-Category: Elbows for directional changes
  • Standards: ASTM A182/ASME SA182, ASME B16.11
  • Finish/Coating: Electro Polished surface for smoothness and corrosion resistance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.