Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FSW 316/316L SS Tee

  • Mfr # 2001300218

  • Zoro # G8300214


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Tee
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
1"
Fitting Connection Type
FSW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001300218
Zoro #
G8300214
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Tube Size
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Outside Diameter
1 3/4 in
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side C Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Standards
ASTM A182/ASME SA182, ASME B16.11
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Couplings
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side C Type
Socket
Color
Silver
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Material Grade
316/316L
Fitting Side A Type
Socket
Class
Class 3000
Finish/Coating
Electro Polished
Fitting Side B Type
Socket

Description

The ZORO SELECT - 2001300218 is a stainless steel Tee fitting designed for joining three pipe runs in fluid or gas systems. Made from 316/316L stainless steel with an electro polished surface, suitable for use in applications involving natural gas, non-potable water, or oil, within specified parameters. The fitting has a Class 3000 pressure rating and a maximum pressure of 3,000 psi at 100°F, intended for use within specified pressure ranges.

  • Material Grade: 316/316L stainless steel, providing corrosion resistance.
  • Fitting Shape: Tee, forming a T shape to split or combine flow in piping systems.
  • Connection Type: FSW (Socket Weld), with female gender on Side A and C, and socket connections on Sides B and C.
  • Connection Sizes: 1 inch nominal pipe size for all sides, with outside diameters of 1 3/4 inches on Side B and C.
  • Pressure Rating: Class 3000, rated for up to 3,000 psi at 100°F temperature.
  • Finish: Electro Polished, ensuring a smooth, corrosion-resistant surface.
  • Standards: ASTM A182/ASME SA182, ASME B16.11, adhering to recognized industry specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.