Shop All Continuous Hinges
Zoro Select
1 in W x 72 in H Stainless steel Continuous Hinge
Mfr # 2ZFP3
Zoro # G3469821
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Stainless steel
- Holes per Leaf 0
- Range of Motion 270 Degrees
Product Information
- Brand Zoro Select
- MFR # 2ZFP3
- Zoro # G3469821
- UPC # 190735040393
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/16 in |
Door Leaf Width | 1 in |
Door Leaf Height | 72 in |
Overall Knuckle Height | 1 in |
Overall Width | 2 in |
Length | 6 ft |
Width | 2" |
Details
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Stainless Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- SOUTHCO-ALBANY DIV #3 Link Lock-Long Slide (S K3-2347-07)
- PRIME-LINE Diecast, White, Window Sash Lock, Left Hand (F 2625)
- MIDWEST FASTENER 1/4" x .035" x 1-1/8" Steel Compression Springs 1 12PK (18664)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (1JEU2)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (2ZEY1)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (1JEU3)
- ZORO SELECT 1/2 in W x 72 in H Steel Continuous Hinge (2ZDV5)
- ZORO SELECT 1 in W x 30 in H Nickel Continuous Hinge (1CCG5)
- ZORO SELECT 1 1/4 in W x 96 in H Stainless steel Continuous Hinge (2ZFP8)
- ZORO SELECT 1 1/2 in W x 48 in H Aluminum Continuous Hinge (2ZGC5)
- Zoro Select Door Hinges