1 INCH Dock Washer Plain, 1 BOX OF 25 POUNDS
Mfr # 100WDOC
Zoro # G922725460
product price: $315.39
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
0.280 in
Outside Diameter
3.26 in
Minimum Thickness
0.230 in
Thickness Tolerance
=+/-.05
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100WDOC
Zoro #
G922725460
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1 in
Maximum Thickness
0.280 in
Outside Diameter
3.26 in
Minimum Thickness
0.230 in
Details
Item
Flat Washer
Thickness Tolerance
=+/-.05
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B68
Material
Steel
Description
Flat Washers
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.