Zoro Homepage

1 INCH FLAT WASHER- USS ZINC, 1 BOX of 25 lbs

  • Mfr # 100WUSS

  • Zoro # G622725432


product price: $95.09
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2-1/2 in
Inside Diameter
1-1/16 in
Maximum Thickness
11/64 in
Standards
ASME B18.21.1-2009
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100WUSS
Zoro #
G622725432
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1 in
Outside Diameter
2-1/2 in
Inside Diameter
1-1/16 in
Maximum Thickness
11/64 in
Minimum Thickness
0.164 in

Details

Item
Flat Washer
Standards
ASME B18.21.1-2009
Finish
Zinc Plated
System of Measurement
Inch
Material
Steel
Thickness Tolerance
=+/-0.028

Description

Flat Washers, 1 INCH FLAT WASHE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.