1 INCH U S S Flat Washer Black Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 100WUSSBZ

  • Zoro # G922725606


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2-1/2 in
For Screw Size
1 in
Maximum Thickness
11/64 in
Inside Diameter
1-1/16 in
Thickness Tolerance
=+/-0.028
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100WUSSBZ
Zoro #
G922725606
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
2-1/2 in
For Screw Size
1 in
Maximum Thickness
11/64 in
Inside Diameter
1-1/16 in
Minimum Thickness
0.164 in

Details

Thickness Tolerance
=+/-0.028
Standards
ASME B18.12.4-2009
Material
Steel
Finish
Black Zinc
Color
Black
System of Measurement
Inch
Item
Flat Washer

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.