Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Lap Joint SS Lap Joint Flange

  • Mfr # 4381005200

  • Zoro # G2048426


product price: $51.29
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Lap Joint
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381005200
Zoro #
G2048426
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size
1"
Pipe Size (Fittings)
1"
Outside Dia.
4-7/8"
Nominal Pipe Size
1 in
Flange Outside Diameter
4 7/8 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
3 1/2 in
Overall Length
1 1/16 in
Flange Thickness
11/16 in

Details

Specific Fitting Shape
Lap Joint Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Lap Joint
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Lap Joint Flange
Number of Holes
4
Standards
ASTM-SA182, ANSI B16.5
Max. Steam Pressure
300 psi
Max. Pressure
720 psi
Pipe Fitting Connection Type
Lap Joint
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
Lap Joint Flange
Fittings Sub-Category
Flanges
Connection Surface
Lap Joint
Material Grade
316/316L
Number of Bolt Holes
4
Class
Class 300
Maximum Operating Pressure
720 psi
Type
Forged

Description

Flange, Lap Joint, 1 in Nominal Pipe Size, Flanged x Lap-Joint, 4 7/8 in Flange Outside Diameter, 11/16 in Flange Thickness, 1 1/16 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.