Zoro Homepage

1" MNPT 316 SS Square Head Plug

  • Mfr # 60SQ112N010

  • Zoro # G1485951


product price: $5.99
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SQ112N010
Zoro #
G1485951
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in
Outside Diameter
1 in
Overall Length
32.5 mm

Description

Square Head Plug, 1 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Male NPT, 1 in Outside Diameter, 32.5 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.